Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Dual-Cool™ Cooling Vests
Click to view available options
Material:
Nylon
Nylon, Cotton
Size:
5X-Large
Medium to Large
X-Large to 2X-Large
Size (English) Chest:
49 in.
53.5 in.
66 in.
Size (Metric) Chest:
124.46 cm
135.89 cm
167.64 cm
Specifications
Construction | Nylon outer shell, Cotton inner shell |
Size | 5X-Large |
For Use With (Equipment) | 88VX, CC20, GR50, MB30 Series airline respirator |
Material | Nylon, Cotton |
Size (English) Chest | 66 in. |
Size (Metric) Chest | 167.64 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction