Bullard™ Free-Air EDP50 Electric Driven Pumps

Supports up to ten respirators

Manufacturer: Bullard Company EDP50A230

 View more versions of this product

Catalog No. 17-604-211

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    For Use With (Equipment) Seven hood-style or ten half or full face mask airline respirator,Seven hood-style or ten half or full face mask airline respirator
    Product Type Electric Driven Air Pump
    For Use With (Application) Ideal to support seven hood-style or ten half or full face mask airline respirator
    Includes Inlet and outlet filter cartridge, pressure gauges, pressure relief valves and one air supply hose quick-disconnect pod with six 0.5 in. industrial interchange quick-disconnect couplers
    Pressure 50 cfm at 5psi
    Voltage 230V
    Horsepower 5hp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit