Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ PAPR System Breathing Tubes for Hoods
SDP

Catalog No. 19824427 Shop All Bullard Company Products
missing translation for 'orderingAttributeHoverText'
Size:
Regular
X-Long
X-Small
Length (English):
22 in.
32 in.
Length (Metric):
55.8 cm
66 cm
81 cm
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Breathing tubes to be used with CC20 and RT series hoods. Choose from regular and extra long length.

  • Breathing tube components/replacement parts to build PAPR replace parts for an existing system
  • For use with CC20 and RT series hoods
  • Choose from two lengths:
    • Standard - 26 in. (66 cm)
    • Extra long - 32 in. (81 cm)

Specifications

Product Type Breathing Tube
Size X-Long
For Use With (Equipment) CC20 and RT Series Hoods
Includes Hose clamp
Model PA1BTXL
Length (English) 32 in.
Length (Metric) 81 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.