Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Safety Bullseye Cut-Resistant Level A5 Mechanical Gloves with AxiFybr
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- 13-gauge AxiFybr engineered yarn liner combines the latest knitting technology with A5 cut protection to enhance comfort, flexibility, and dexterity while providing the durability and protection of heavier weight gloves.
- Specially formulated soft polyurethane palm coating offers ANSI 5 abrasion resistance increasing glove life and reducing replacement cost while providing excellent wet and dry grip.
Specifications
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray, Black |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Latex Free | Yes |
Material | AxiFybr |
Product Type | Cut-resistant Gloves |
Size | 3X-Large |
Gender | Unisex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction