Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VF Workwear Bulwark Concealed Snap Front Cotton Lab Coats

Flame-resistant coats ideal for manufacturing industry or in university labs

$128.70

Specifications

Certifications/Compliance NFPA 2112
Collar Type Lapel
Closure Type Snaps
Color Navy
Construction Flame resistant
View More Specs

Products 5
Catalog Number Mfr. No. Size Size (English) Chest Price Quantity & Availability  
Catalog Number Mfr. No. Size Size (English) Chest Price Quantity & Availability  
19-296-581
View Documents Promotion Details
VF Workwear
KLL6NV RG S
Small 36 to 38 in.
Each for $128.70
Add to cart
 
19-296-582
View Documents Promotion Details
VF Workwear
KLL6NV RG M
Medium 40 to 42 in.
Each for $128.70
Add to cart
 
19-296-583
View Documents Promotion Details
VF Workwear
KLL6NV RG L
Large 44 to 46 in.
Each for $128.70
Edge
Add to cart
 
19-296-584
View Documents Promotion Details
VF Workwear
KLL6NV RG XL
X-Large 48 to 50 in.
Each for $128.70
Add to cart
 
19-296-585
View Documents Promotion Details
VF Workwear
KLL6NV RG XXL
2X-Large 52 to 54 in.
Each for $128.70
Add to cart
 
Description

Description

Flame-resistant coats ideal for manufacturing industry or in university labs

  • Concealed snap front
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • Flame-resistant
  • Fabric composition: 88% Cotton/12% Nylon
  • One chest and two hip pockets

Specifications

Specifications

NFPA 2112
Snaps
Flame resistant
3
Men's
Lapel
Navy
Cotton, Nylon
Ammonia cure and heat cure
Regular
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit