Bulwark™ Concealed Snap Front Nomex Lab Coats

Comprised of 93% Nomex Aramid, 5% Kevlar™ Aramid and 2% other fibers

Manufacturer: Red Kap Industries KNL6RB RG XXL

 View more versions of this product

Catalog No. 19-296-590

  Check Availability
Add to Cart

    Specifications

    Material Nomex™ Aramid™, Kevlar™ Aramid™, Other Fiber
    No. of Pockets 3.0
    Size 2X-Large
    Gender Male
    Collar Type Lapel
    Size (English) Chest 52 to 54 in.
    Certifications/Compliance NFPA 2112
    Style Regular
    Closure Type Snap Front
    Color Royal Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit