Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VF Workwear Bulwark Excel 8-Pocket Deluxe Coverall
$238.50
Specifications
Arc Flash Rating | 10.6 Calories/cm2 |
---|---|
Certifications/Compliance | NFPA 2112 |
Collar Type | Mandarin |
Closure Type | 2-way Zipper |
Color | Gray |
Catalog Number | Mfr. No. | Size (English) | Size (English) Chest | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (English) Chest | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | ||
19-080-354
|
VF Workwear
CEB2GY RG 42 |
42 in. | 40.5 to 42 in. | 42.5 in. | 107.9 cm |
Each for $238.50
|
|
19-080-352
|
VF Workwear
CEB2GY RG 38 |
38 in. | 36.5 to 38 in. | 38.5 in. | 97.7 cm |
Each for $238.50
|
|
19-080-353
|
VF Workwear
CEB2GY RG 40 |
40 in. | 38.5 to 40 in. | 40.5 in. | 102.8 cm |
Each for $238.50
|
|
Specifications
10.6 Calories/cm2 | |
Mandarin | |
Gray | |
8 | |
5.7 to 5.11 ft. | |
Flame | |
Elastic |
NFPA 2112 | |
2-way Zipper | |
Cotton | |
Men's | |
1.73 to 1.55 m | |
Regular |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title