Bulwark™ Excel FR™ Arc-Rated Coveralls

Exceptional fit and protection

Manufacturer: Red Kap Industries CED2NV RG 44

 View more versions of this product

Catalog No. 19-602-004

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 2112
    Material Cotton
    No. of Pockets 8.0
    Color Navy
    Size 44 in.
    Gender Male
    Height (English) 5.7 to 5.11 ft.
    Height (Metric) 1.73 to 1.55m
    Collar Type Lay flat
    Resistance Flame
    Closure Type Two-way Brass zipper
    Size (English) Waist 44.5 in.
    Size (Metric) Waist 113cm
    Style Regular
    Waist Style Elastic
    Size (English) Chest 42.5 to 44 in.
    Arc Flash Rating 11.2 Calories/cm2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit