Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR Men's Heavyweight Flame Resistant Insulated Bomber Jacket
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 in.
40 in.
44 in.
48 in.
50 in.
52 in.
Style:
Long
Regular
Description
- Primary Closure: Concealed Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Shell: Westex Ultrasoft™ Flame resistant, 7 oz. (235 g/m2) Twill, Water-Repellent, Insulation Package: 12 oz.(405 g/m2)
- Blend: Shell: 88% Cotton/12% Nylon,Lining: 100% Cotton, Insulation Package: 100% Modacrylic
- Closure: Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Collar: Fully insulated stand-up collar
- Pocket: Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Features:
- Separating, heavy-duty, Nomex™ taped brass zipper, fully covered with two-layer storm flap, concealed snap closure
- Fully insulated stand-up collar and knit storm cuff within hemmed sleeve ends
- Two large external patch pockets, with concealed snap secured flaps with hand warmers and one inside chest pocket
- Deep-pleated action back, fully-tunneled elasticized waistband and inside zipper guards on all zippers
- Accommodates snap-on hoods HLH2NV and HLH2RB, sold separately
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 34
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Relaxed Fit
- Gender: Male
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
Size | 3X-Large |
Gender | Men's |
Material | Cotton, Nylon, Modacrylic |
Color | Navy |
Closure Type | Snap, Zipper |
Arc Flash Rating | 43.3 cal/cm² |
Construction | Cotton, Nylon |
Collar Type | 2-layer stand-up |
Liner Material | Cotton |
No. of Pockets | 3 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction