Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR Women's Midnight Excel FR™ Comfortouch™ Flame Resistant Work Pant
Click to view available options
Gender:
Women's
Material:
FR Cotton, Nylon
Color:
Navy
No. of Pockets:
4
Closure Type:
Button
Product Type:
Work Pants
Size (English) Inseam:
34 in.
Style:
Unhemmed
Description
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Westex Ultrasoft™ Flame resistant, 9 oz. (305 g/m2) Twill
- Blend: 88% Cotton/12% Nylon
- Closure: Interlined waistband with button closure
- Pocket: Two slack-style front pockets, two set-in hip pockets and left hip with button closure
- Features: Interlined waistband with button closure
- Two slack style front pockets
- Two set-in hip pockets
- Left hip pocket with button closure
- Product Collection: Excel FR Comfortouch
- Protection: ATPV Arc Rating: 12
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Sits at the waist. Regular in the seat and thigh. Slightly tapered leg.
- Gender: Female
- Materials: Ultra Soft, Cotton/Nylon
- Brand: Bulwark™
Specifications
Size | 8 |
Product Type | Work Pants |
Gender | Women's |
Material | FR Cotton, Nylon |
Color | Navy |
No. of Pockets | 4 |
Closure Type | Button |
Size (English) Inseam | 34 in. |
Style | Unhemmed |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction