Bulwark™ Excel FR™ Flame-Resistant Contractor Coveralls

Unbeatable protection for foundries, flame-cutting and welding

Manufacturer: Red Kap Industries CEC2NVRG40

 View more versions of this product

Catalog No. 19-295-125

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance ASTM F2302, NFPA 70E™, ASTM F1506, NFPA 2112
    Material Cotton
    No. of Pockets 5.0
    Color Navy
    Size 40 in.
    Size (English) Chest 38.5 to 40 in.
    Gender Male
    Height (Metric) 1.73 to 1.55m
    Collar Type Lay flat
    Resistance Flame
    Closure Type Two-way Brass zipper
    Size (English) Waist 40.5 in.
    Size (Metric) Waist 102.8cm
    Style Regular
    Height (English) 5.7 to 5.11 ft.
    Arc Flash Rating 10.6 Calories/cm2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit