Bulwark™ Excel FR™ Flame-Resistant Contractor Coveralls

Unbeatable protection for foundries, flame-cutting and welding

Manufacturer: Red Kap Industries CEC2NVRG52

 View more versions of this product

Catalog No. 19-295-131

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM F2302, NFPA 70E™, ASTM F1506, NFPA 2112
    Material Cotton
    No. of Pockets 5.0
    Color Navy
    Size 52 in.
    Gender Male
    Height (Metric) 1.73 to 1.55m
    Collar Type Lay flat
    Closure Type Two-way Brass zipper
    Size (English) Waist 52.5 in.
    Size (Metric) Waist 133.3cm
    Style Regular
    Size (English) Chest 50.5 to 52 in.
    Height (English) 5.7 to 5.11 ft.
    Resistance Flame
    Arc Flash Rating 10.6 Calories/cm2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit