Bulwark™ Excel FR™ Flame-Resistant Men's Khaki Work Pants, Waist Sizes 28 to 40 in.

Manufacturer: Red Kap Industries PEW2KH 32 32

 View more versions of this product

Catalog No. 17-150-361

  Check Availability
Add to Cart

    Specifications

    Certifications Meets NFPA 2112
    No. of Pockets 5.0
    Material 100% Cotton
    Size 32
    Arc Flash Rating ATPV 10.6 Calories/cm2
    Gender Male
    Resistant To Flame
    Size (English) Inseam 32 in.
    Color Khaki
    Closure Type Button

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit