Bulwark™ Excel FR™ Flame-Resistant Men's Khaki Work Pants, Waist Sizes 42 to 50 in.

Manufacturer: Red Kap Industries PEW2KH 42 30

 View more versions of this product

Catalog No. 17-150-384

  Check Availability
Add to Cart

    Specifications

    Certifications Meets NFPA 2112
    No. of Pockets 4.0
    Material 100% Cotton
    Arc Flash Rating ATPV 10.6 Calories/cm2
    Gender Male
    Size (English) Inseam 30 in.
    Closure Type Button
    Size 42
    Finish Ammonia Cure
    Color Khaki

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit