Bulwark™ Retail Deluxe Coveralls

Manufacturer: Red Kap Industries CEB2RBRLN52

 View all options for this product

Catalog No. 18-120-428

  Check Availability
Add to Cart


    Certifications/Compliance NFPA 2112
    Collar Type Mandarin
    Closure Type Two-way Brass zipper
    Arc Flash Rating 10.6 Calories/cm2
    Material Cotton
    No. of Pockets 8.0
    Color Royal Blue
    Size 52 in.
    Size (English) Chest 50.5 to 52 in.
    Gender Male
    Height (English) 5.11 to 6.3 ft.
    Height (Metric) 1.55 to 1.92m
    Resistance Flame
    Size (English) Waist 52.5 in.
    Size (Metric) Waist 133.3cm
    Style Long
    Waist Style Elastic

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit