Bulwark™ Stone Wash Denim Dungarees

Manufacturer: Red Kap Industries PEJ8SW 38 32

 View more versions of this product

Catalog No. 19-296-513

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 5.0
    Material 14.75 oz. 100% cotton
    Size 38 x 32 in.
    Arc Flash Rating ATPV 20.7 cal./cm2
    Gender Male
    Resistant To Flame
    Size (English) Inseam 32 in.
    Closure Type Concealed button

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit