Bulwark™ Stone Washed Loose Fit Denim Jeans

Manufacturer: Red Kap Industries PEJ6SW 34 30

 View more versions of this product

Catalog No. 19-296-643

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 5.0
    Material 14.75 oz. Excel-FR (100% FR cotton) Denim
    Arc Flash Rating ATPV 20.7 cal./cm2
    Gender Male
    Closure Type Zipper
    Size 34 x 30 in.
    Resistant To Flame
    Size (English) Inseam 30 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit