Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Red Kap™ Men's Lapel Counter Coat

Catalog Number 19166298
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (English) Chest:
32 to 34 in.
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
Size (English) Hip:
36 in.
39 in.
42 in.
46 in.
50.5 in.
55 in.
59.5 in.
64 in.
Style:
Long
Regular
This item is not returnable. View return policy
This item is not returnable. View return policy

This Men's Lapel Counter Coat has plenty of pocket space between a left chest pocket and two lower ones so you can keep your favorite tools handy. The men’s three button front closure on this coat features non-yellowing buttons so your counter coat continues to look crisp and polished over time.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three buttons
  • Collar: One-piece, lined, notched lapel
  • Length: KP10 - 30 in. (based on size medium - back)
  • KP11 - 28 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Blazer styling provides a professional look
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
  • Brand: Red Kap™
Size Medium
Gender Men's
Material Cotton, Polyester
Color White
Closure Type Buttons
Style Regular
No. of Pockets 3
Collar Type Notched lapel
Finish Pre-cure durable press
Size (English) Chest 40 to 42 in.
Size (English) Hip 42 in.
Size (Metric) Hip 106.6 cm
Item Description Button Front
Length (English) 30 in.
Length (Metric) 76.2 cm
Construction Polyester, Combed Cotton
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit