Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Burrell Scientific Rheometer A-120 Severs Extrusion Rheometer
Severs Extrusion Rheometer offers a viscosity range from 1 to 1 million centipoises and has a pressure range from zero to 100psi
Manufacturer: Burrell Scientific 0738512000
Includes: Cylinder tube, 0.30cm stainless steel orifice, scrapper and operations manual
Description
- For studying rheological properties of substances that will flow at room temperature with or without the application of pressure
- May be used for production control as well as for the determination of fundamental data
- Capacity: One cylinder
- Material: Aluminum and steel
- Color: Blue and white
- Small gauge indicates line pressure up to 200psi
- Large gauge calibrated in one-pound increments up to 100psi
- Represents the pressure applied to the pressure sample
Application:
Viscosity analysis
Specifications:
- Dimensions (L x W x H): 43.1 x 45.7 x 63.5cm (17 x 18 x 25 in.)
- Weight: 18.1kg (40 lb.)
Warranty and Services
One year (limited)
Specifications
25 in. | |
17 in. | |
1 to 1 million Centipoises | |
18 in. | |
0 to 100psi |
63.5cm | |
43.1cm | |
Rheometer A-120 Severs Extrusion Rheometer | |
45.7cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title