Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Burrell Scientific Industro Model B Flue Gas Analyzer

Commonly used in the analysis of chimney gases for the regulation of combustion in coal, oil and gas fired furnaces

Manufacturer:  Burrell Scientific 0407030000

Catalog No. 14-400-148



Includes: Operations manual

Description

Description

  • Supplied with two Auto-Bubbler pippettes, one contact pipette, and one bulb type burrette
  • Includes 3 oz. samples of Burrell Gas Analysis solutions
  • Material: Aluminum and Steel
  • Color: Blue and White
  • Comes mounted in aluminum carrying case for protection and easy transport
Specifications:
  • Dimensions (L x W x H): 22.8 x 10 x 38cm (9 x 4 x 15 in.)
  • Weight: 6.3kg (14 lb.)
Applications:
  • Combustion control for furnace atmosphere analysis

Warranty and Services

Six months (limited)

Specifications

Specifications

Flue Gas Analyzer
Chimney gases
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit