Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Butyl acrylate, 99+%, stabilized, ACROS Organics™
Click to view available options
Quantity:
1L
2.5L
10L
Packaging:
Glass Bottle
Plastic drum
Specifications
Viscosity | 0.869 mPa.s (20°C) |
Quantity | 1L |
Specific Gravity | 0.89 |
Acidity | 0.01% max. (as acrylic acid) |
Packaging | Glass Bottle |
Color | Undesignated |
Refractive Index | 1.4170 to 1.4190 |
Stabilizer | 10 to 20ppm MEHQ |
Density | 0.8900g/mL |
Flash Point | 39°C |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
Causes skin irritation.
May cause an allergic skin reaction.
Causes serious eye irritation.
Harmful if inhaled.
May cause respiratory irritation.
Harmful to aquatic li
GHS P Statement
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
Wear protective gloves/protective clothing/eye protection/face protection.
IF ON SKIN: Wash with plenty of soap and water.
IF INHALED: Remove to f
GHS Signal Word: Warning
EINECSNumber : 205-480-7