Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA C 1 Calorimeter Package 1/10
IKA C 1 static jacket oxygen bomb calorimeter represents a giant leap forward in calorimeter technology by featuring a high degree of automation in a compact design; the smallest calorimeter footprint available.
Manufacturer: IKA 10002421
This item is not returnable.
View return policy
Description
- Measuring range max: 40000 J
- Working temperature: 20°C to 30°C
- Light combustion chamber
- Automatic oxygen filling, venting and flushing
- Automatic ignition with fixed ignition wire as well as ignition energy determination for each experiment
- Interfaces for PC (USB-B), printer (seria interface), balance (serial interface)
- Automatic water filling and draining
- Operates according to DIN 51900 and ISO 1928
- C 1.10 combustion chamber (included) is equipped with the C 5010.5 large crucible holder and C 6 large quartz crucible
- The scope of delivery includes all parts necessary to set up the unit. Additionally it includes wear parts and consumables for the first approximately 500 experiments including 25 calibrations.
- The C 1 Package 1/10 contains the C 1 Calorimeter (inclusive standard combustion chamber C 1.10) and the cooling water supply unit RC 2 basic.
Specifications
Oxygen Bomb System | |
300 mm | |
50/60 Hz | |
20°C to 30°C | |
100/240 V | |
290 mm |
DIN 51900 and ISO 1928 | |
280 mm | |
C 1 Calorimeter, C 1.10 Combustion Chamber and the RC 2 Basic Recirculating Chiller | |
0.0001 K | |
15 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title