Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps

Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™

$114.80 - $129.60

Specifications

Color Transparent
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (English) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (English) Inner Price Quantity & Availability  
14-831-406
View Documents
KD Scientific
785604
6.4 mm 1/4 in.
Each for $129.60
Add to cart
 
14-831-405
View Documents
KD Scientific
785603
4.8 mm 19/100 in.
Each for $114.80
Add to cart
 
14-831-407
View Documents
KD Scientific
785605
7.9 mm 31/100 in.
Each for $123.10
Add to cart
 
14-831-403
View Documents
KD Scientific
785601
1.6 mm 3/50 in. This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
14-831-404
View Documents
KD Scientific
785602
3.1 mm 3/25 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Fair
  • Steril fluids: Excellent

Specifications

Specifications

Transparent
25 ft.
760 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit