Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Cabinet Labels: FIRST AID SUPPLIES

Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.

$11.00 - $22.00

Specifications

Product Type Cabinet Label
Thickness (English) 0.01 in.
Shape Rectangle
Material Self Sticking Polyester (B-302)
Adhesive Type Acrylic, Cold Temperature, Permanent
View More Specs

Products 2
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
19-104-755
View Documents
Brady™
60269
W x H: 24 x 7 in. Each for $22.00
Add to cart
 
19-104-778
View Documents
Brady™
60292
W x H: 12 x 3.5 in. Each for $11.00
Add to cart
 
Description

Description

  • Clearly identify cabinets containing chemicals and safety equipment
  • Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
  • Made of B-302 self-adhesive laminated polyester
Specifications

Specifications

Cabinet Label
Rectangle
Acrylic, Cold Temperature, Permanent
FIRST AID SUPPLIES
0.01 in.
Self Sticking Polyester (B-302)
Green, White
Laminated
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit