Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Cabinet Labels: SAFETY EQUIPMENT
Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.
Supplier: Brady™ 60279
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Laminated | |
White, Green | |
Cabinet Label | |
1 Ea. | |
24 x 7 in. (W x H) | |
0.01 in. |
Acrylic, Permanent, Cold Temperature | |
Self-adhesive Polyester (B-302) | |
SAFETY EQUIPMENT | |
Rectangle | |
60.9 x 17.7cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction