Cadence Science™ Disposable Plastic (PTFE) Animal Feeding Needles

For critical applications requiring sterile, flexible, single-use feeding needles

Manufacturer: Cadence Science™ 9929

 View more versions of this product

Catalog No. 14-825-260

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Diameter (English) Ball 0.114 in.
    Diameter (Metric) Ball 0.029cm
    Disposable Yes
    Gauge 14g
    Length (English) 4.3 in.
    Length (Metric) 1.1cm
    Material PTFE
    Sterile Yes
    For Use With (Application) For critical applications requiring sterile, flexible, single use feeding needles
    Product Type Soft, Flexible Animal feeding needle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit