Cadence Science™ Hypodermic Needles

Manufacturer: Cadence Science™ 4035

 View more versions of this product

Catalog No. 14-825E

  Check Availability
Add to Cart

    Specifications

    Gauge 23 ga
    Length (English) Needle 0.62 in.
    Length (Metric) Needle 16mm
    Type Hypodermic Needle
    Diameter (English) Outer 0.025 in.
    Diameter (Metric) Outer 0.63mm
    For Use With (Equipment) Any BD disposable or reusable hypodermic syringe
    Material (Hub) Plated Brass
    Needle Point Style 12° Regular Medical
    Sterile No
    Termination Luer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit