Cadence Science™ Nonflexible Stainless Steel Animal Feeding Needles

For feeding and dosing without injury to sensitive tissues.

Manufacturer: Cadence Science™ 7919

 View more versions of this product

Catalog No. 14-825-283

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Diameter (Metric) Ball 6.25mm
    Disposable No
    Gauge 12G
    Length (English) 3.5 in.
    Length (Metric) 8.89cm
    Material 304 Stainless Steel
    Sterile No
    For Use With (Application) Animal feeding and dosing without injury to sensitive tissues, ideal for pharmacologists, toxicologists, pathologists and other biomedical researchers working with laboratory animals
    Product Type Animal Feeding Needle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit