Cadence Science™ Pressure-Control Glass Syringes

Manufacturer: Cadence Science™ 5340

 View more versions of this product

Catalog No. 14-825-13C

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Volume (Metric) 3mL
    For Use With (Application) Injecting viscous fluids and for injections into hard to penetrate bone joints
    Graduations 0.2mL
    Material Glass
    Termination Lock tip
    Capacity (Metric) 3.0mL
    Type Pressure Control Syringe

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit