Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Square Blade Impellers

Model A150 and A250 square blade impellers for use with Caframo Overhead Stirrers

Manufacturer:  Caframo™ A150

 View more versions of this product

Catalog No. 14-500-9


Add to cart

Description

Description

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • For small volumes of viscous product
  • Weight 180g (0.4 lb.)
  • Length (shaft and blade): 45cm (17.75 in.)
  • Applications:
  • Low speed; High viscosity mixing; Tangential flow pattern.
Specifications

Specifications

Square Blade Impellers
8mm
Caframo™ Overhead Stirrer
17.75 in.
0.4 lb.
2.75 in.
0.31 in.
Low speed, High viscosity mixing, Tangential flow pattern
Stainless Steel
45cm
0.18kg
6.98cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit