Stirrer Shafts

For use with Caframo A580 and A582 blades

Manufacturer: CAFRAMO LTD A590

 View all options for this product

Catalog No. 14-638-270


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Diameter (English) 0.31 in.
    Diameter (Metric) 0.8cm
    Product Type Stirrer Shaft
    For Use With (Equipment) A580, A582 Blade
    Length (English) 16 in.
    Includes Stainless steel core totally enclosed
    Material PTFE, Stainless Steel
    Length (Metric) 40.64cm

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit