Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Protease Inhibitor Cocktail Set I, Animal-Free
The Protease Inhibitor Cocktail Set I, Animal-Free controls the activity of Protease. This small molecule/inhibitor is primarily used for Protease Inhibitors applications.
$59.50 - $411.00
Specifications
Target Proteins | A broad range of proteases and esterases |
---|---|
Solubility | H2O |
Content And Storage | Hygroscopic |
Form | Lyophilized |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
53-514-21ML
|
MilliporeSigma™
5351421ML |
1 mL |
Each for $59.50
|
|
|||||
53-514-21SET
|
MilliporeSigma™
5351421SET |
1 Set |
Each for $411.00
|
|
|||||
Description
A cocktail of five protease inhibitors for the inhibition of a broad range of proteases and esterases. Each vial, when reconstituted with 1 ml H 2 O, yields a 100X stock solution. When diluted to 1X the cocktail contains 500μM AEBSF, HCl (Cat. No. 101500), 150nM Aprotinin (Cat. No. 616371), 1μM E-64 (Cat. No. A324890), 0.5mm EDTA, Disodium Salt and 1μM Leupeptin Hemisulfate (Cat. No.108975). Available as 1 ml or as a set of 10 x 1 ml.Specifications
A broad range of proteases and esterases | |
H2O | |
Hygroscopic | |
Lyophilized |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title