Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Hhat Inhibitor, RU-SKI 43
A cell-permeable dihydrothienopyridinyl-ethanone compound that acts as an effective inhibitor against MBOAT family member Hhat/hedgehog acyltransferase-catalyzed ShhN palmitoylation in a palmitoyl CoA-noncompetitive ( K i = 6,9μM; [ShhN] = 38μM) and ShhN-uncompetitive ( K i
Supplier: MilliporeSigma™ 5.04521.0001
Description
A cell-permeable dihydrothienopyridinyl-ethanone compound that acts as an effective inhibitor against MBOAT family member Hhat/hedgehog acyltransferase-catalyzed ShhN palmitoylation in a palmitoyl CoA-noncompetitive ( K i = 6,9μM; [ShhN] = 38μM) and ShhN-uncompetitive ( K i = 7.4μM; [palmitoyCoA] = 30μM) manner. Effectively prevents Shh- & Hhat-transfected COS-1 cells from activating hedgehog signaling in co-cultured C3H10T1/2 cells (∽80% inhibition with10μM inhibitor) by inhibiting COS-1 intracellular ShhN palmitoylation (by 52% and 80%, respectively, with 10 or 20μM drug treatment) without affecting cellular palmitoylation of H-ras & fyn, myristoylation of c-Src & Wnt3a, Shh autoprosessing, or the protein level and localization of Shh & Hhat. Exhibits short plasma half-life in mice ( t 1/2 = 17 min; i.v.).Specifications
Off-white | |
Hhat | |
DMSO | |
Semi-solid |
98% by HPLC | |
C22H30N2O2S | |
Protect from light | |
10 mg |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction