Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Ambient Temps
Digital thermometers verify sample temperatures in freezers, refrigerators and incubators. Available calibrated for specific applications and equipment.
Supplier: H-B Frio-Temp B602100800
Alert:
Plastic bottles cannot be used in ovens.
Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Requires : AAA battery
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized. CE marked.
Specifications
Plastic Bottle/Organic Liquid | |
22°C Ambient Zone (1 External) | |
Temperature Calibration and Verification | |
97 mm | |
9.8 ft. | |
3 m | |
Waterproof | |
2.6 in. | |
3.8 in. | |
70°C | |
-50°C | |
-50°C to +70°C External; 0°C to +50°C Internal | |
Freezers, Refrigerators, Incubators, Ovens | |
Triple Display |
10 mL | |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
3.8 in. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
1.2 in. | |
30 mm | |
0.1°C/°F | |
Triple Display, Max/Min, Alarms; 30mm WP probe(2)/3m cable; AAA battery required | |
158°F | |
-58°F | |
-58°F to +158°F External; 32°F to 122°F Internal | |
Ambient | |
±1°C | |
65 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction