Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

Manufacturer:  H-B Instrument™ B609001000RMD

 View more versions of this product

Catalog No. 13-201-769


Add to cart

Alert:

These electronic stem thermometers are not suitable for solids such as frozen items


Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)

Requires : LR44 battery

Description

Description

  • Thermometers provide a range of -50°/200°C (-58°/392°F);13-201-768 is -40°/232°C (-40°/450°F)
  • Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
  • Will read temperatures in liquids, semi-solids and gases
  • 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
  • Blunt tip probe is ideal for veterinary practices, farm and ranch
  • Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
  • Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Specifications

-50°C to +200°C
−50°C
0°, 100°C
178 x 38 mm (7.0 x 1.5 in.)
Stainless Steel
0.1°C/°F
±0.5°C from –20°/+70°C; ±1°C from 70°/120°C; ±2°C from -50°/-20°C & 120/150°C; otherwise ±4°C
200°C
Yes
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Stainless Steel
Max/Min, Data Hold; 76mm (3 in.) Stainless Steel Probe; Water Resistant IP64; Requires CR2032 battery
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit