Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+200°C (-58°/+392°F)

Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes

$74.00 - $93.00

Specifications

Temperature Range (Metric) -50°C to +200°C
Resolution 0.1°C/°F
Calibration Points 0°, 100°C
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
View More Specs

Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires: AAA battery


Products 3
Catalog Number Mfr. No. Accuracy Product Type Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Accuracy Product Type Dimensions (L x W x H) Price Quantity & Availability  
13-201-760
View Documents
H-B Instrument™
B609000400
±0.5°C from –20°/+70°C; ±1°C from 70°/120°C; otherwise ±2°C Max/Min, Temperature Hold; 125mm (4.9 in.) Stainless Steel/1.5m (4.9 ft.) Coated; AAA battery required 4.9 x 2.5 x 3.7 in. (125 x 6.5 x 9.4 cm) Each for $74.00
Add to cart
 
13-201-860
View Documents
H-B Instrument™
B609003000
±0.5°C from –20°/+100°C; otherwise ±1.5°C 10-Event Recording with Date/Time Stamp, High/Low Alarm, Max/Min; 125mm (4.9 in.) Stainless Steel / 3m (9.8 ft.) Coated; (2) AAA required 110 x 65 mm (4.3 x 2.6 in.) Each for $93.00
Case of 5 EA for $517.00
Add to cart
 
13-201-762
View Documents
H-B Instrument™
B609000600
±1°C from –20°/120°C; otherwise ±2°C Max/Min, High/Low Alarm, Temperature Hold; 125mm (4.9 in.) Stainless Steel/1.5m (4.9 ft.) Coated; AAAb Battery required 6 x 3.5 x 7 in. (150 x 8.9 x 17.8 cm) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Probes length of 4.9 in. with coated finish
  • Features available include 10-event recording, min/max temperature readings, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Specifications

-50°C to +200°C
0°, 100°C
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
200°C
Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed
0.1°C/°F
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Yes
−50°C
Stainless Steel
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit