Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -50°/+70°C (-58°/+158°F) External
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
Supplier: H-B Instrument™ B609000300
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
Requires : AAA battery
Description
- Dual zone measurement with either 1 or 3m cables
- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized, CE marked
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
0°, 50°C | |
2.5 x 2.5 x 3.7 in. (65 x 6.5 x 9.4 cm) | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
0.1°C/°F | |
70°C | |
-50°C to +70°C External; -20°C to +70°C Internal | |
±1°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Temperature Calibration and Verification; Wet and Dry Environments | |
Waterproof | |
Dual Display, Min/Max and Alarm features, 30mm (1.2 in.) Waterproof Sensor/1m (3.3 ft.); requires AAA battery | |
-50°C | |
Yes | |
Dual |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction