Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Single Zone
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
Supplier: H-B Instrument™ B609002400RMD
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
Requires : AAA battery
Description
- 1/2 in. sensor with 1m cable
- Features available include minimum/maximum temperature readings, dual/triple display, and alarms
- Batteries required: 13-201-767 (AAA); 13-201-763 (LR44)
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
0°, 50°C | |
1.2 x 5.7 x 1.4 in. (30 x 18.9 x 3.6 cm) | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
0.1°C/°F | |
70°C | |
-50°C to +70°C | |
±1°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Temperature Calibration and Verification; Used Where Chemical-Resistant Probes areNneeded | |
Waterproof | |
Max/Min and a Solar Power feature, 30mm (1.2 in.) Waterproof Sensor/1m (3.3 ft.); requires AAA battery | |
−50°C | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.