Cancer Diagnostic Tissue Marking Dyes

Formulated to be used without a mordant

Manufacturer: Cancer DiagnosticsSupplier Diversity Partner 07271

 View more versions of this product

Catalog No. 22-500-012

  Check Availability
Add to Cart

    Specifications

    Boiling Point >93°C
    Format Liquid
    Formulation Isopropyl Alcohol 400ppm, Ammonia 35ppm
    Shelf Life 2 Years
    Size 2 oz.
    Color Black,Black
    Product Type Tissue Marking Dye™
    Quantity Each,Each
    pH 8.5 to 10,8.5 to 10

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit