Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cancer Diagnostics, Inc.™ Ultraffin™ Ultra-Purified Histology Paraffin Wax

High performance paraffin for all processors

$159.97

Specifications

Boiling Point 315.5°C
Format Solid
Quantity 18 lb.
View More Specs

Products 4
Catalog Number Mfr. No. Color Product Type Melting Point Special Use Price Quantity & Availability  
Catalog Number Mfr. No. Color Product Type Melting Point Special Use Price Quantity & Availability  
22-500-043
View Documents
Cancer Diagnostics, Inc.™
EEPAR3
White Ultraffin™-x Paraffin Wax 50° to 53°C Infiltration and routine cutting
Case of 18 for $159.97
Add to cart
 
22-500-041
View Documents
Cancer Diagnostics, Inc.™
EEPAR1
White Ultraffin™-I Paraffin Wax 56°C Infiltration and embedding, or as an excellent infiltration paraffin in two-step paraffin system
Case of 18 for $159.97
Add to cart
 
22-500-042
View Documents
Cancer Diagnostics, Inc.™
EEPAR2
White Ultraffin™-e Paraffin Wax 56°C Two step paraffin system in conjunction with Ultraffin™ I, or as an excellent one step paraffin for both infiltration and embedding
Case of 18 for $159.97
Add to cart
 
22-500-044
View Documents
Cancer Diagnostics, Inc.™
EEPAR2B
Blue Ultraffin™ Blue Paraffin Wax 56°C Cutting
Case of 18 for $159.97
Add to cart
 
Description

Description

.

  • Clean, consistent paraffin manufactured to exacting standards
  • Comes with additives to enhance infiltration, impart elasticity, provide cutting ease
  • Eliminates over hardened and under processed tissue
  • Prevents contaminants, debris from entering product
  • Zero condenstaion with no water in wax
  • Compatible with all processors

Used for all tissue infiltration and embedding.

Specifications

Specifications

315.5°C
Solid
18 lb.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit