Cannon™ Cannon™ Cold-Cranking Simulator Standards

Synthetic base oil standards used to calibrate the Cannon Cold-Cranking Simulator (CCS) oil testing. Cannon CL Standards for Cold-Cranking Simulator provides certified dynamic viscosity data (in cP or mPa/s) at temperatures from -5° to -35°C.

Manufacturer: Cannon™ 9727N30

 View more versions of this product

Catalog No. 23-023-722

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D 5293, SAE, NIST
    For Use With (Application) Used to calibrate the Cannon™ Cold Cranking Simulator (CCS) oil testing
    Format Liquid
    Temperature Range (English) 23° to 95°F
    Temperature Range (Metric) -5° to 35°C
    Viscosity Rating CL320
    Viscosity 7300MPa/s at -20°C
    Volume (English) 17 oz.
    Volume (Metric) 500mL
    For Use With (Equipment) Cannon™ cold cranking simulator
    Product Type Viscosity Standard

    • Conform to SAE specification J300 and ASTM D 5293
    • Viscosities based on NIST value of 1.0016 centipoise for water at 20°C
    • Traceable to NIST
    • Supplied in one pint bottle

    Certifications

    All standards are traceable to NIST™. NIST traceable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit