Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon™ Fenske Routine Viscometers, CFRC Series
For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants, according to ASTM D 445 and ISO 3104.
Supplier: Cannon™ 9721B86
Includes: Certificate of calibration and instruction sheet
Requires : Liquid bath depth of 8 in. (203mm), Holder
Description
- Glass capillary
- Available in Calibrated and Uncalibrated versions
- Size: 25 to 700mm
- Minimum sample volume: 7mL
Certifications
Conform to ASTM D 446 and ISO 3105
Specifications
Routine Viscometer | |
Yes | |
ASTM D446, ISO 3105 | |
±0.2% | |
650 |
9000 to 45,000 cSt | |
100mm2/s2 | |
Certificate of calibration and instruction sheet | |
Measuring kinematic viscosity of transparent newtonian liquids, particularly petroleum products or lubricant | |
7 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction