Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Ubbelohde Calibrated CUC Series Viscometers

Suspended level possessing same viscometer constant at all temperatures.

Manufacturer:  Cannon™ 9721K68

 View more versions of this product

Catalog No. 22-273970


  Check Availability
Add to cart

Requires : Liquid bath of 10 in. (254mm) depth

Specifications

Description

  • Rugged design
  • Glass capillary with expanded uncertainty
  • No kinetic energy corrections required over 0.5 to 100,000 centistokes range
  • Minimum sample volume of 0.37 oz.(11mL)
  • Suited for use at temperatures above 93°C (200°F) or below -18°C (0°F)
  • Provided with certificate of calibration and instruction sheet
  • Measure kinematic viscosity of transparent Newtonian liquids, jet and hydraulic lubricants

Certifications

ASTM D 445, D 446, ISO 3104 and ISO 3105 certified

Description & Specifications

Specifications

For evaluating jet and hydraulic lubricants
300
Yes
7.1 in.
Instruction sheet, calibration certificate
±0.2%
0.37 oz.
50 to 250 cSt
Cannon™ Ubbelohde Viscometer
0.25 cSt/sec.
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
18cm
Borosilicate Glass
11mL
300
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit