Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon Ubbelohde Calibrated CUC Series Viscometers
Suspended level possessing same viscometer constant at all temperatures.
$306.00
Specifications
Certifications/Compliance | ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate |
---|---|
Depth (English) Bath | 7.1 in. |
Depth (Metric) Bath | 18cm |
Includes | Instruction sheet, calibration certificate |
Material | Borosilicate Glass |
Requires: Liquid bath of 10 in.(254mm) depth
Catalog Number | Mfr. No. | ASTM Numbers | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Numbers | Price | Quantity & Availability | |||||
22-273970
|
Cannon
9721K68 |
300 |
Each for $306.00
|
|
Description
- Rugged design
- Glass capillary with expanded uncertainty
- No kinetic energy corrections required over 0.5 to 100,000 centistokes range
- Minimum sample volume of 0.37 oz.(11mL)
- Suited for use at temperatures above 93°C (200°F) or below -18°C (0°F)
- Provided with certificate of calibration and instruction sheet
- Measure kinematic viscosity of transparent Newtonian liquids, jet and hydraulic lubricants
Certifications
ASTM D 445, D 446, ISO 3104 and ISO 3105 certified
Specifications
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
18cm | |
Borosilicate Glass | |
11mL |
7.1 in. | |
Instruction sheet, calibration certificate | |
±0.2% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title