Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Ubbelohde™ Calibrated CUSMC Series Semi-Micro Viscometers

For measuring kinematic viscosity of small samples of transparent Newtonian liquids according to ASTM D 445 and ISO 3104.

Manufacturer:  Cannon™ 9722H56

Catalog No. 22-274113


Add to cart

Description

Description

  • Calibrated
  • Meets ASTM Standard D 445; specifications conform with ASTM Standard D 446
  • Viscometer constant is same at all temperatures
  • Initial sample can be diluted to as much as 20 mL for intrinsic viscosity determinations
  • Minimum sample volume: 1.0 mL . Sizes 400 through 600 may require larger sample volume. Require liquid bath depth of 240 mm
  • Precision: ±0.2%
  • Individually boxed, with certificate of calibration and instruction sheet
  • Size and serial number are printed on outside of box and on the viscometer
  • Holder is not supplied

Specifications

Specifications

75
Yes
9.5 in.
Instruction sheet, calibration certificate
±0.2%
0.03 oz.
1.6 to 8 cSt
Cannon™ Ubbelohde Semi Micro Viscometer
0.008 cSt/sec.
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
24.1cm
Borosilicate Glass
1mL
75
For measuring kinematic viscosity of small samples of transparent Newtonian liquids
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit