Cannon™ Cannon™ Viscosity Standards

Provide kinematic viscosities (in cSt or mm2/s), densities (in g/mL), and viscosities (incP or mPa/s) at many temperatures, ranging from -55° to +150°C. Cannon Certified Viscosity Standards are prepared in Cannon's ISO 9001:2000-registered and A2LA-accredited laboratory.

Manufacturer: Cannon™ 9727C25

 View more versions of this product

Catalog No. 22-288554

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For calibration and verification procedures
    Format Liquid
    Temperature Range (English) -67° to 302°F
    Temperature Range (Metric) -55° to 150°C
    Viscosity Rating S3
    Volume (English) 17 oz.
    Volume (Metric) 500mL
    For Use With (Equipment) All types of viscometers, including glass capillary viscometers, rotational viscometers, falling ball viscometers, cup viscometers
    Product Type Viscosity Standard
    Certifications/Compliance ASTM D 2162, ISO/IEC 17025, NIST
    Viscosity 1.2mm2/sec. at 100°C

    • Values for viscosity, kinematic viscosity, and density at a variety of temperatures are printed on the container label
    • Clearly identify your unit of viscosity measure (centistokes or centipoises) when ordering
    • Custom-blended and/or added temperature standards can be provided—additional charges will apply

    Order Info

    Ordering table provides an abridged listing of available standards, sold in 1-pint quantities. High viscosity (to 5,300,000cp) and low-temperature standards (to -60°C) are available. Standards may also be purchased in 120mL, 500mL, 1L, and 4L quantities; contact your Fisher Scientific Customer Service Representative.

    Certifications

    All standards are traceable to NIST™.

    †Also 70cSt at -40°C (-40°F).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit