Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cannon Zeitfuchs Cross-Arm Viscometers, ZCAC-RO/ZCAXC-RO Series
Measures kinematic viscosity of transparent and opaque Newtonian liquids according to ASTM D 445 and ISO 3104.
Manufacturer: Cannon 9723W53
Includes: Certificate of calibration and instruction sheet
Requires :
- Calibrated
- Liquid bath depth of 9 in. (230mm)
Description
Measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) and asphalt cements at 135°C (275°F) in the range of 30 to 6000 centistokes according to ASTM D 2170.
- Permanently attached round metal holder
- Holder hole: 2 in. (51mm) diameter
- Calibrated
- Minimum sample volume: 1 to 3mL
- Filled and cleaned while in constant temperature bath
ZCAXC-RO Series
- Unity Factor
- Constant within ±0.2% of values
Certifications
ASTM D 446 and ISO 3105 Specifications
Specifications
0.01 cSt/sec. | |
ASTM D446, ISO 3105 | |
5.1cm | |
1 to 3mL | |
2 | |
60° to 1235°C | |
Cross-Arm Viscometer |
Yes | |
2 in. | |
Certificate of calibration and instruction sheet | |
0.03 to 0.1 oz. | |
140° to 275°F | |
2 to 10mm2/s |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title