DBI/Sala™ Ultra-Lok™ Web Self-Retracting Lifelines

Consists of anti-ratcheting twin disc brake system with an audio indicator for security

Manufacturer: DBI Sala Inc. 3103208

 View more versions of this product

Catalog No. 19-809-362

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA, ANSI, ANSI Z359
    Length (English) 20 ft.
    Diameter (English) 1 in.
    Diameter (Metric) 2.54cm
    Weight (Metric) 2.63kg
    Product Type Self retracting lifeline
    Includes Self locking swivel snap hook, anti ratcheting twin disk brake
    Length (Metric) 6.1m
    Weight (English) 5.8 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit