Thermo Scientific™ Capitol Vial Flip-Top 2.0 oz. Vials

Thermo Scientific™ Capitol Vial Flip-Top 2.0 oz. Vials provide economical storage and packaging of a wide range of liquids and solids.

Manufacturer: Thermo Scientific™ 02 LTBROWN

 View more versions of this product

Catalog No. 14-378-00

  N/A
Add to Cart

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Sterility Sterile
    Capacity 2.0 oz. (60mL)
    Diameter (Metric) Inner 23mm
    Color Light Brown
    Material Polypropylene
    Length (Metric) 84mm
    Sterile Yes,Yes
    Length (English) 3.3 in.
    Diameter (English) Inner 0.9 in.
    Capacity (English) 2 oz.

    Thermo Scientific™ Capitol Vial Flip-Top 2.0 oz. Vials provide economical storage and packaging of a wide range of liquids and solids.

    • Aseptic, airtight and leakproof construction
    • 100% FDA-approved food-grade polypropylene vials
    • Permanent hinge lid allows easy one-handed opening of vial
    • Shoulderless, liner-less containers
    • 0.9 I.D. x 3.3in.L (23 x 84mm)
    • Available in 22 different colors

    Ordering Information:

    Case of 600

    Recommended for:

    Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit