Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal

Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Supplier:  Thermo Scientific™ 10LS BLACK

 View more versions of this product

Catalog No. 22-039-070


Add to Cart

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

  • 100% FDA approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2 to 10 oz. (59 to 296mL)

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Specifications

Specifications

10 oz.; Black
Black
Non-sterile
100
Lock Seal, Flip Top
Polypropylene Container
62 mm
Polypropylene
296 mL
10 oz.
113 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit